1 Medium 100 Watts COURTNEY LAKES FOYER PEN
Courtney Lakes 1 Medium 100 Watts COURTNEY LAKES FOYER PEN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Courtney Lakes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Turinian Scavo
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 16 in