100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

Courtney Lakes 100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Courtney Lakes 100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

  • Fast #
  • Part #M1555RBZ
  • Item #7732480
  • Manufacturer Part #1555-RBZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • This item is rated for dry location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

Collection:
Courtney Lakes
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
30 in
Installation Type:
Chain Hung, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
MA Approved -:
No
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
27 in