Millennium Lighting

Courtney Lakes 300W 2-Light Medium E-26 Pendant Light with Etched White Glass in Rubbed Bronze

Part #M1552RBZ  |  Manufacturer Part #1552-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 300W

Specifications

ADA Compliant: No

Collection: Courtney Lakes

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 23 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Classic, Mediterranean]

Material: [Metal, Glass]

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Watts: 150

Width: 37 in