8 in. 100W 4-Light Bathroom Vanity Light in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

Courtney Lakes 8 in. 100W 4-Light Bathroom Vanity Light in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Courtney Lakes 8 in. 100W 4-Light Bathroom Vanity Light in Rubbed Bronze

  • Fast #
  • Part #M1074RBZ
  • Item #4084726
  • Manufacturer Part #1074-RBZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bulbs included: No
  • Total wattage: 400W
  • Extension: 9 1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Courtney Lakes
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
9-1/4 in
Energy Star Compliant:
No
Glass Type:
Turinian Scavo
Height:
8 in
Installation Type:
Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
4
UL Listed:
Yes
WaterSense Labeled:
No
Watts:
100 W
Width:
36 in