Millennium Lighting

Delano 60W 1-Light Medium E-26 Mini-Pendant Light with Clear Seeded Glass in Rubbed Bronze

Part #M2351RBZ  |  Manufacturer Part #2351-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of wire: 60"
  • Total wattage: 60W

Specifications

ADA Compliant: No

Collection: Delano

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 46 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 9-3/4 in