60W 2-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Black
This product has been replaced by
Manufacturer Part #42654-PBK
Devens 60W 2-Light Candelabra E-12 Outdoor Post Lamp in Powder Coat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- Collection:
- Devens
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Post Lamp
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.15 lb
- Width:
- 10 in