1-Light Wall Sconce in Burnished Gold with Florentine Scavo Glass Shade
Devonshire 1-Light Wall Sconce in Burnished Gold with Florentine Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
Specifications
- ADA Compliant:
- No
- Collection:
- Devonshire
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Florentine Scavo
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 6-3/4 in