100 W 9-Light Medium Chandelier in Burnished Gold
Devonshire 100 W 9-Light Medium Chandelier in Burnished Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
Specifications
- Collection:
- Devonshire
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Glass Type:
- Florentine Scavo
- Height:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- MA Approved -:
- No
- Number of Lights:
- 9
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 29 in