Devonshire 100W 9-Light Medium E-26 Chandelier in Satin Nickel with Silvermist

Part #M679SNSM  |  Item #2963378  |  Manufacturer Part #679-SN/SM

Color/Finish:
Satin Nickel/Silvermist

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Devonshire

Color Finish: Satin Nickel/Silvermist

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 28 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

MA Approved: No

Number Of Lights: 9

UL Listed: Suitable for Dry Locations

WaterSense Labeled: No

Watts: 100

Width: 29 in