Millennium Lighting

Devonshire® 14 in. 3-Light Semi-Flushmount Ceiling Fixture in Burnished Gold

Part #M6053BG  |  Manufacturer Part #6053-BG

Color/Finish:
Burnished Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 180W

Specifications

Bulb Type: Incandescent

Collection: Devonshire®

Color Finish: Burnished Gold

Color Finish Category: Gold Tones

Energy Star Compliant: No

Glass Type: Florentine Scavo

Height: 14 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 16 in