Millennium Lighting Fluton 28 x 9 in. 400W 4-Light Medium E-26 Vanity Fixture in Rubbed Bronze

M1184RBZ

Manufacturer Part #: 1184-RBZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extension: 7 1/2"
  • Bulbs included: No
  • Total wattage: 400W

SPECIFICATIONS

ADA Compliant
Yes
Collection
Fluton
Depth
7-1/2 in
Dimmable
No
ETL Listed
No
Glass Type
Light India Scavo
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
28 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday