Forsyth 100W 3-Light Medium E-26 Chandelier in Brushed Nickel

Part #M3623  |  Manufacturer Part #3623-BN

Starting at
$ 196.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Collection: Forsyth

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 18 in

Installation Type: [Ceiling Mount, Chain Hung]

Light Bulb Base Type: Medium E-26

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Traditional

Material: Metal

Number Of Lights: 3

Number of Tiers: 1

Size: 18 in x 21-1/2 in

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 9.5

Width: 21-1/2 in