Forsyth 100W 3-Light Vanity Fixture in Polished Chrome

Part #M3603  |  Manufacturer Part #3603-CH

Starting at
$ 135.97 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Forsyth

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 9 in

Installation Type: Wall Mount

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Watts: 100

Width: 23 in