100W 4-Light Vanity Fixture in Brushed Nickel

You last purchased this on
 
Millennium Lighting

Forsyth 100W 4-Light Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Forsyth 100W 4-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M3604BN
  • Item #8194558
  • Manufacturer Part #3604-BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • This item is rated for damp location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Forsyth
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9 in
Installation Type:
Wall Mount
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
31 in