Millennium Lighting
Forsyth 100W 9-Light Medium E-26 Chandelier in Rubbed Bronze
Part #M3629RBZ | Item #8205528 | Manufacturer Part #3629-RBZ
Product Details
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
Collection: Forsyth
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 30-1/4 in
Installation Type: [Ceiling Mount, Chain Hung]
Light Bulb Base Type: Medium E-26
Lighting Direction: [Ambient Lighting, Up Lighting]
Lighting Style: Traditional
Material: Metal
Number Of Lights: 9
Number of Tiers: 2
Size: 30-1/4 in x 29-1/4 in
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Weight: 24
Width: 29-1/4 in