Forsyth 5 in. 100W 1-Light Medium E-26 Mini-Pendant in Brushed Nickel

Part #M3611  |  Manufacturer Part #3611-BN

Starting at
$ 75.94 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Cable Length ft : 5 ft

Collection: Forsyth

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 43 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: Traditional

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 3.3