60W 2-Light Medium E-26 Chandelier in Chrome

You last purchased this on
 
Millennium Lighting

Forsyth 60W 2-Light Medium E-26 Chandelier in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Forsyth 60W 2-Light Medium E-26 Chandelier in Chrome

  • Fast #
  • Part #M3632CH
  • Item #8205423
  • Manufacturer Part #3632-CH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • This item is rated for dry location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

Collection:
Forsyth
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
21-1/4 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
2
Number of Tiers:
1
Size:
21-1/4 in x 17 in
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
12.5 lb
Width:
17 in