60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Millennium Lighting

Forsyth 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Forsyth 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M3622BN
  • Item #8205550
  • Manufacturer Part #3622-BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • This item is rated for dry location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Forsyth
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14-3/4 in
Installation Type:
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
2
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
11.1 lb
Width:
17 in