Forsyth 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Chrome

Part #M3622CH  |  Item #8205441  |  Manufacturer Part #3622-CH

$ 182.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Forsyth

Color Finish: Chrome

Color Finish Category: Chromes

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14-3/4 in

Installation Type: [Ceiling Mount, Semi-flush Mount]

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 11.1

Width: 17 in