8 in. 100W 1-Light Medium E-26 Mini-Pendant in Rubbed Bronze
Forsyth 8 in. 100W 1-Light Medium E-26 Mini-Pendant in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- ADA Compliant:
- No
- Cable Length (ft):
- 5 ft
- Collection:
- Forsyth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 46 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4.96 lb
- Width:
- 5 in