60W 1-Light Candelabra E-12 Outdoor Pendant in Powder Coat Bronze
Grant 60W 1-Light Candelabra E-12 Outdoor Pendant in Powder Coat Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Specifications
- Collection:
- Grant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Powder Coat Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.66 lb
- Width:
- 9 in