Grant 60W 4-Light Candelabra E-12 Outdoor Pendant in Powder Coat Bronze

Part #M8014PBZ  |  Item #8205404  |  Manufacturer Part #8014-PBZ

$ 292.05 EACH

Color/Finish:
Powder Coat Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: Grant

Color Finish: Powder Coat Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 15-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Craftsman

Number Of Lights: 4

Power Source: Hardwired

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 8.66

Width: 12 in