Great Bridge 100W 3-Light Medium E-27 Vanity Fixture in Brushed Nickel

Part #M2463BN  |  Item #8966559  |  Manufacturer Part #2463-BN

$ 157.98 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Great Bridge

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 6.05

Width: 25 in