100W 3-Light Medium E-27 Vanity Fixture in Chrome

You last purchased this on
 
Millennium Lighting

Great Bridge 100W 3-Light Medium E-27 Vanity Fixture in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Great Bridge 100W 3-Light Medium E-27 Vanity Fixture in Chrome

  • Fast #
  • Part #M2463CH
  • Item #8966563
  • Manufacturer Part #2463-CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • This item is rated for damp location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Great Bridge
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-27
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
6.05 lb
Width:
25 in