Millennium Lighting Jackson 60W 9-Light Candelabra E-12 Chandelier

M3119

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 540W

SPECIFICATIONS

Collection
Jackson
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beige
Height
31 in
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
9
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday