Millennium Lighting Lakewood 360W 6-Light Candelabra E-12 Pendant Light

M2296

Manufacturer Part #: 2296-AS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 360W

SPECIFICATIONS

Collection
Lakewood
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
40 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
6
UL Listed
Yes
Volts
110/120V
Watts
360
Width
20 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday