Millennium Lighting Lansing 28 x 9-3/4 in. 400W 4-Light Vanity Fixture
M3074
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Lansing
- Color Finish
- Rubbed Bronze
- Color Finish Category
- Bronze Tones
- Depth
- 6-1/2 in
- Dimmable
- No
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Etched White
- Height
- 9-3/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Lighting Style
- Transitional
- Number Of Lights
- 4
- UL Listed
- Yes
- Volts
- 110/120V
- Watts
- 400
- Width
- 28 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday