Millennium Lighting

Lansing 300W 3-Light Medium E-26 Pendant Light with Etched White Glass in Rubbed Bronze

Part #M3083RBZ  |  Manufacturer Part #3083-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Lansing

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 21-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Material: [Metal, Glass]

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 15 in