Millennium Lighting

Layton 16 x 9 in. 120W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Part #M2332BN  |  Manufacturer Part #2332-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Layton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 16 in