Layton 32 x 9 in. 240W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Part #M2334BN  |  Item #7732140  |  Manufacturer Part #2334-BN

$ 299.90 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Layton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 60

Width: 32 in