60W 3-Light Candelabra E-12 Outdoor Pendant in Powder Coat Black
Livingston 60W 3-Light Candelabra E-12 Outdoor Pendant in Powder Coat Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Livingston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Wall Sconce Type:
- Candelabra
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 9 in