Main Street 100W 9-Light Medium E-26 Chandelier in Black

Part #M79BK  |  Item #7732294  |  Manufacturer Part #79-BK

$ 485.85 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Main Street

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 30 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Number Of Lights: 9

UL Listed: Suitable for Dry Locations

Watts: 100

Width: 30 in