Mesa 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black with Wood Grain

Part #M3531MBWG  |  Item #7859005  |  Manufacturer Part #3531-MB/WG

$ 64.71 EACH

Color/Finish:
Matte Black/Wood Grain

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Mesa

Color Finish: Matte Black/Wood Grain

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Number Of Lights: 1

Power Source: Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 5 in