Mesa 100W 1-Light Medium E-26 Pendant in Matte Black with Wood Grain

Part #M3521  |  Manufacturer Part #3521-MB/WG

Starting at
$ 79.94 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Mesa

Color Finish: Matte Black/Wood Grain

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 44 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 5-1/2 in