Mesa 100W 5-Light Medium E-26 Chandelier in Matte Black with Wood Grain

Part #M3525  |  Manufacturer Part #3525-MB/WG

Starting at
$ 284.05 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Mesa

Color Finish: Matte Black/Wood Grain

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 21-1/2 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Industrial

Material: Metal

Number Of Lights: 5

Number of Tiers: 1

UL Listed: Suitable for Dry Locations

Watts: 100

Width: 22-1/2 in