Milan 120W 2-Light Candelabra E-12 Mini-Pendant Light with Clear Glass in Vintage Gold

Part #M1982VG  |  Item #7737486  |  Manufacturer Part #1982-VG

$ 113.96 EACH
(Pricing is for Vintage Gold)

Color/Finish:
Vintage Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: Milan

Color Finish: Vintage Gold

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 52-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B8

Lighting Direction: Up Lighting

Lighting Style: [Industrial, Transitional]

Material: Glass

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 9 in