Neo-Industrial 100W 1-Light Medium E-26 Mini-Pendant Light with Clear Prismatic Glass in Brushed Nickel

Part #M5380BN  |  Item #7732905  |  Manufacturer Part #5380-BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Beam Spread: 60°

Collection: Neo-Industrial

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Prismatic

Height: 47 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 11 in