Millennium Lighting

Neo-Industrial 100W 1-Light Medium E-26 Mini-Pendant Light with Inside Etched Glass in Satin Nickel

Part #M5391SN  |  Manufacturer Part #5391-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Total wattage: 100W

Specifications

ADA Compliant: No

Collection: Neo-Industrial

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 47 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8-1/2 in