Millennium Lighting
Neo-Industrial 100W 1-Light Medium E-26 Mini-Pendant Light with Opal White and Schoolhouse Globe Glass in Rubbed Bronze
Part #M5351RBZ | Item #3988564 | Manufacturer Part #5351-RBZ
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
ADA Compliant: No
Collection: Neo-Industrial
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Opal White School House
Height: 46-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Traditional
MA Approved: No
Number Of Lights: 1
UL Listed: Suitable for Damp Locations
Volts: 120V
WaterSense Labeled: No
Watts: 100
Width: 9-1/2 in