Neo-Industrial 100W 3-Light Medium E-26 Incandescent Chandelier in Heirloom Bronze

Part #M3453HBZ  |  Item #7732498  |  Manufacturer Part #3453-HBZ

Color/Finish:
Heirloom Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Bulb Style: Globe

Bulb Type: Incandescent

Collection: Neo-Industrial

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Schoolhouse

Height: 15 in

Installation Type: [Chain Hung, Ceiling Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 100

Width: 21 in