15-1/2 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Rubbed Bronze
Neo-Industrial 15-1/2 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Rubbed Bronze
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Neo-Industrial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Diameter:
- 15-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 15-1/2 in