150W 1-Light Medium E-26 Pendant Light with Opal White and Schoolhouse Globe Glass in Copper

You last purchased this on
 
Millennium Lighting

Neo-Industrial 150W 1-Light Medium E-26 Pendant Light with Opal White and Schoolhouse Globe Glass in Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Neo-Industrial 150W 1-Light Medium E-26 Pendant Light with Opal White and Schoolhouse Globe Glass in Copper

  • Fast #
  • Part #M5361CP
  • Item #7730838
  • Manufacturer Part #5361-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Neo-Industrial
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal White School House
Height:
51 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
150 W
Width:
15 in