Millennium Lighting Neo-Industrial 36-1/2 x 9 in. 400W 4-Light Medium E-26 Vanity Fixture

M5424

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Extension: 8 3/4"
  • Total wattage: 400W

SPECIFICATIONS

ADA Compliant
No
Collection
Neo-Industrial
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Installation Type
Wall Mount
Length
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
36-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday