40 in. 60W 1-Light Mini Pendant in Rubbed Bronze
Neo-Industrial 40 in. 60W 1-Light Mini Pendant in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Specifications
- Collection:
- Neo-Industrial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Diameter:
- 4-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 40 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 4-1/2 in