Neo-Industrial 60W 1-Light Medium E-26 Wall Sconce in Copper

Part #M5371CP  |  Item #7732386  |  Manufacturer Part #5371-CP

Color/Finish:
Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neo Industrial Wall Sconce with schoolhouse glass
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Neo-Industrial

Color Finish: Copper

Color Finish Category: Copper Tones

Depth: 9 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal White

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Retro

MA Approved: No

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 110/120V

WaterSense Labeled: No

Watts: 60

Width: 7 in