SCONCE 60W NEO-INDUSTRIAL CHROME
Neo-Industrial SCONCE 60W NEO-INDUSTRIAL CHROME
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Specifications
- ADA Compliant:
- No
- Collection:
- Neo-Industrial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal White School House
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Retro
- MA Approved -:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 7 in