Millennium Lighting

Oxford 30 in. 100 W 5-Light Chandelier in Rubbed Bronze

Part #M1205RBZ  |  Manufacturer Part #1205-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 500W

Specifications

Collection: Oxford

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Turinian Scavo

Height: 30 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Number Of Lights: 5

UL Listed: Yes

Watts: 100

Width: 27 in