Millennium Lighting

Oxford 300W 2-Light Medium E-26 Pendant Light with Turinian Scavo Glass in Rubbed Bronze

Part #M1232RBZ  |  Manufacturer Part #1232-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 300W

Specifications

ADA Compliant: No

Collection: Oxford

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Turinian Scavo

Height: 21-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Southwestern

Material: [Metal, Glass]

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Watts: 150

Width: 31-1/2 in