33-1/2 in. 100W 11-Light Candelabra Chandelier in Rubbed Bronze
Oxford 33-1/2 in. 100W 11-Light Candelabra Chandelier in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- Collection:
- Oxford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Turinian Scavo
- Height:
- 38-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- MA Approved -:
- No
- Number of Lights:
- 11
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 33-1/2 in