60 W 4-Light Candelabra Foyer Pendant in Rubbed Bronze
Oxford 60 W 4-Light Candelabra Foyer Pendant in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- This item is rated for dry location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
Specifications
- Collection:
- Oxford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Height:
- 27 in
- Light Bulb Base Type:
- Candelabra E-12
- MA Approved -:
- No
- Number of Lights:
- 4
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 15 in